NORGREN C01250438 PFITC 4MM-R3/8 STR ADPT

Adaptor

See technical information

References

IMI Norgren:C01250438
Rubix:119A1153
Manufacturer :C01250438
brand logo

Technical specifications

Materialplastic (pbt)
Connection 1r3/8 (bspt) male
See all Specifications

Product details : NORGREN C01250438 PFITC 4MM-R3/8 STR ADPT


Pneufit-C Straight adaptor internal and external hex Ø4mm x R3/8" C01250438

Technical specifications


Attributes
Materialplastic (pbt)
Connection 1r3/8 (bspt) male
Profilestraight adapter
Connection 24 mm
Max. temperature60 °C
£ 2.89 excl. VAT
/ Each
£ 3.47 incl. VAT
  • Usually arrives within 14 working days