References
Festo:QSM-M3-3-I
Rubix:124A7836
Manufacturer :153312
EAN:4052568033767

Documents
Product details : FESTO 153312 PUSH-IN FITTING QSM-M3-3-I
Push-in fitting QSM-M3-3-I male thread with internal Hexagon socket. Size=Mini, Nominal size=1,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 2,4 g |
|---|---|
| Material | nickel-plated steel |
| Connection 1 | m3 |
| Profile | qsm |
| Connection 2 | 3 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 22.60 excl. VAT
/ 10 pieces
£ 27.12 incl. VAT
- Delivery usually within ( 2 ) days