FESTO 9422 BULKHEAD QUICK CONNECTOR SCK-PK-6
Bulkhead quick connector
See technical informationSee documentsReferences
Festo:SCK-PK-6
Rubix:134A0672
Manufacturer :9422
EAN:4052568020712

Technical specifications
| Material | anodised wrought aluminium alloy (union nut, connector);galvanised steel (nut) |
|---|---|
| Connection 1 | 8 mm |
Documents
Product details : FESTO 9422 BULKHEAD QUICK CONNECTOR SCK-PK-6
Bulkhead quick connector SCK-PK-6 Metal version. Nominal size=5,3 mm, Assembly Position=Any, Pneumatic Connection=(* M12x1, * PK-6 with union Nut), Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information, housing=Aluminium
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x90x30 mm |
|---|---|
| Logistic Weight | 20,4 g |
| Material | anodised wrought aluminium alloy (union nut, connector);galvanised steel (nut) |
| Connection 1 | 8 mm |
| Profile | sck |
| Connection 2 | 8 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 130.70 excl. VAT
/ 10 pieces
£ 156.84 incl. VAT
- Delivery usually within ( 16 ) days