References
Festo:QSQ-6-4
Rubix:117A8338
Manufacturer :153209
EAN:4052568032937

Documents
Product details : FESTO 153209 MULTIPLE DISTRIBUTOR QSQ-6-4
Multiple Distributor QSQ-6-4 360° orientable, 4 outlets. Size=Standard, Nominal size=1,4 mm, Assembly Position=Any, Design structure=Push/pull principle, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 77x24x30 mm |
|---|---|
| Logistic Weight | 14,29 g |
| Material | pbt |
| Connection 1 | 6 mm |
| Profile | qsq |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 7.08 excl. VAT
/ Each
£ 8.50 incl. VAT
- Delivery usually within ( 2 ) days