References
IMI Norgren:C02321028
Rubix:118A4772
Manufacturer :C02321028


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; release and support ring: pom; clamping ring: stainless steel; collar: zinc (nickel-plated depending on version); thread seal: chemitech/chemiseal g-175 |
|---|---|
| Connection 1 | g1/4 (bspp) female |
Product details : NORGREN C02321028 PFITC 10MM-G1/4F STR ADPT
Straight female bulkhead fitting 10-g1/4 Pneufit C
Pneufit-C Straight adaptor female bulkhead Ø10mm x G1/4" C02321028
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; release and support ring: pom; clamping ring: stainless steel; collar: zinc (nickel-plated depending on version); thread seal: chemitech/chemiseal g-175 |
|---|---|
| Connection 1 | g1/4 (bspp) female |
| Profile | straight |
| Connection 2 | 10 mm (o.d. tube, push-in fitting) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 9.45 excl. VAT
/ Each
£ 11.34 incl. VAT
- Usually arrives within 14 working days