SMC KQ2ZF12-04AS BRASS FITTING 1/2 FEMALE THREAD I 12 TUBE


Branch Union Elbow

References
smc:KQ2ZF12-04AS
rubix:81176405
brand logo
brand logo
Technical specifications
MaterialA (Brass)
Connection 11/2
See all Specifications

Product details : SMC KQ2ZF12-04AS BRASS FITTING 1/2 FEMALE THREAD I 12 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Branch universal female elbow.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
•Applicable Port Size: M5, 1/8, 1/4, 3/8, 1/2.

Applicable Tube O.D.: ø 12
Port Size: 1/2
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight101 g
MaterialA (Brass)
Connection 11/2
ProfileKQ2ZF
Connection 212
Show UNSPSC/ECL@SS
£ 12.32 excl. VAT
/ Each
£ 14.78 incl. VAT
  • Delivery usually within ( 4 ) days