References
SMC:KQ2W23-99A
Rubix:123A7190

Documents
Product details : SMC KQ2W23-99A ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Material | a (resin body) |
| Connection 1 | 3.2 |
| Profile | kq2w |
| Connection 2 | 3.2 |
| Tube diameter | 3.2 mm |
Show UNSPSC/ECL@SS
£ 49.50 excl. VAT
/ 10 pieces
£ 59.40 incl. VAT
- Delivery usually within ( 19 ) days