NORGREN 100291000 PFIT 10MM BULKHEAD CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100291000
Rubix:118A2449
Manufacturer :100291000


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø 10 mm (plug-in) |
Documents
Product details : NORGREN 100291000 PFIT 10MM BULKHEAD CONNECTOR
Bulkhead connection 10 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø 10 mm (plug-in) |
| Profile | bulkhead feedthrough |
| Connection 2 | metric thread m18x1 (pass-through) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 23.28 excl. VAT
/ Each
£ 27.94 incl. VAT
- Usually arrives within 14 working days