NORGREN C01251238 PFITC 12MM-R3/8 STR ADPT

Adaptor

See technical information

References

IMI Norgren:C01251238
Rubix:80120691
Manufacturer :C01251238
brand logo

Technical specifications

Materialpbt
Connection 1r3/8
See all Specifications

Product details : NORGREN C01251238 PFITC 12MM-R3/8 STR ADPT


Pneufit-C Straight adaptor internal and external hex Ø12mm x R3/8" C01251238

Technical specifications


Attributes
Materialpbt
Connection 1r3/8
Profilestraight
Connection 212 mm
Max. temperature60 °C
£ 4.07 excl. VAT
/ Each
£ 4.88 incl. VAT
  • Usually arrives within 14 working days