CAMOZZI 7622 8-1/4IN SINGLE BANJO ELBOW 7622-8-1/4


Swivel Single Banjo Connector

References
camozzi:7622 8-1/4
rubix:114A5764
brand logo
brand logo
Technical specifications
MaterialPlastic;Technopolymer (Body);Brass (Insert);Nickel-Plated Brass (Collet);NBR (Seal)
Connection 1G 1/4
See all Specifications

Product details : CAMOZZI 7622 8-1/4IN SINGLE BANJO ELBOW 7622-8-1/4


Compact and lightweight, they are suitable for applications where weight can be a key factor. The special collet, which has been designed properly for this series, provides an homogeneous tight on the whole surface of tubes, thus ensuring high reliability and long service life, also after connections and disconnections of the tube are repeated several times.

Applications

Industrial

Technical specifications


Attributes
MaterialPlastic;Technopolymer (Body);Brass (Insert);Nickel-Plated Brass (Collet);NBR (Seal)
Connection 1G 1/4
Profile7000
Connection 213,9
Show UNSPSC/ECL@SS
£ 6.57 excl. VAT
/ Each
£ 7.88 incl. VAT
  • Usually arrives within 14 working days