FESTO 8085666 STRAIGHT FITTING 10MMX1/4IN BSP ST/STL
Push in fitting
See technical informationSee documentsReferences
Festo:NPQR-DK-G14-Q10
Rubix:272A0811
Manufacturer :8085666
EAN:4052568451080

Technical specifications
| Material | high-alloy stainless steel (housing, tubing clamp component, guard ring, release ring);fpm (thread seal, tubing seal);ppsu (thrust ring) |
|---|---|
| Connection 1 | g1/4 |
Documents
Product details : FESTO 8085666 STRAIGHT FITTING 10MMX1/4IN BSP ST/STL
Technical specifications
Attributes
| Material | high-alloy stainless steel (housing, tubing clamp component, guard ring, release ring);fpm (thread seal, tubing seal);ppsu (thrust ring) |
|---|---|
| Connection 1 | g1/4 |
| Profile | npqr |
| Connection 2 | 10 |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 18.68 excl. VAT
/ Each
£ 22.42 incl. VAT
- Delivery usually within ( 2 ) days