References
Norgren:C00220806
Rubix:119A2088
Manufacturer :C00220806


Technical specifications
| Material | body: pbt (polybutylene terephthalate); seals: nbr (silicone-free); retaining ring: stainless steel |
|---|---|
| Connection 1 | for 6 mm o.d. tube |
Documents
Product details : NORGREN C00220806 PFITC 8-6MM STEM UNION CONN
Reducing plug Nipple 8-6 Pneufit C
Technical specifications
Attributes
| Material | body: pbt (polybutylene terephthalate); seals: nbr (silicone-free); retaining ring: stainless steel |
|---|---|
| Connection 1 | for 6 mm o.d. tube |
| Profile | unequal-stem union (pneufit® c) |
| Connection 2 | for tube ø ext. 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.18 excl. VAT
/ Each
£ 2.62 incl. VAT
- Usually arrives within 14 working days