References
IMI Norgren:C01541048
Rubix:119A0967
Manufacturer :C01541048


Technical specifications
| Material | pbt (body); silicone-free nbr (seals) |
|---|---|
| Connection 1 | r1/2 |
Product details : NORGREN C01541048 PFITC 10MM-R1/2 90 SWIV ELBOW
Pneufit-C 90° Swivel elbow adaptor extended Ø10mm x R1/2" C01541048
Technical specifications
Attributes
| Material | pbt (body); silicone-free nbr (seals) |
|---|---|
| Connection 1 | r1/2 |
| Profile | 90° swivel angle (extended) |
| Connection 2 | 10 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 9.89 excl. VAT
/ Each
£ 11.87 incl. VAT
- Usually arrives within 14 working days