Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153049 PUSH-IN L-FITTING QSL-1/4-8
FESTO 153049 PUSH-IN L-FITTING QSL-1/4-8
Push-in L-fitting
References
festo:
QSL-1/4-8
rubix:
80083566
manufacturer :
153049
ean:
4052568011079
Technical specifications
Material
pbt
Connection 1
r 1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153049 PUSH-IN L-FITTING QSL-1/4-8
Push-in L-fitting QSL-1/4-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistics dimensions (L x W x H)
39
x
30
x
16
mm
Logistic Weight
23,7
g
Material
pbt
Connection 1
r 1/4
Profile
qsl
Connection 2
14.5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.80
excl. VAT
/
Each
£
4.56
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC 10-KGS10-02 CLEAN ROOM STAINLESS STEEL ONE-TOUCH FITTING
FESTO 8030229 Y-FITTING
SMC KQK06-M5 45DEG MALE ELBOW 6MM-M5
NORGREN C01670628 PFITC 6MM-R1/4 SWIVEL TEE
MECALINE 853069 BULKHEAD FEMALE STRAIGHT FITTING MM 8- G1/8IN
NORGREN 101251248 PFIT 12MM-R1/2 STRAIGHT ADPT
SMC KSL04-M5 FITTING
NORGREN 160203838 ADAPTER MALE NIPP 3/8 BSP
NORGREN C01480628 PFITC 6MM-R1/4F SWILVEL ELBOW
FESTO 10071 HOLLOW BOLT VT-1/8-PRS
FESTO 153240 MULTIPLE DISTRIBUTOR QSLV4-1/2-12
SMC KQ2H12-G03A ONE-TOUCH FITTING
FESTO 153091 PUSH-IN L-FITTING QSLV-3/8-8
FESTO 153339 PUSH-IN L-FITTING, LONG QSMLL-M5-4
SMC KQ2K08-U02A ONE-TOUCH FITTING