FESTO 186309 PUSH-IN L-FITTING,SELF-SEALING QSKL-G3/8-8


Push-in L-Fitting

References
festo:QSKL-G3/8-8
rubix:124A8413
manufacturer :186309
ean:4052568040956
QSKL-G3/8-8 Push-in L-fitting, self-sealing
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 186309 PUSH-IN L-FITTING,SELF-SEALING QSKL-G3/8-8


Push-in L-fitting, self-sealing QSKL-G3/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)52x20x40 mm
Logistic Weight54,84 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 9.98 excl. VAT
/ Each
£ 11.98 incl. VAT
  • Delivery usually within ( 11 ) days