References
IMI Norgren:C02471248
Rubix:115A4684
Manufacturer :C02471248


Technical specifications
| Material | body: pbt; threads: nickel-plated brass; release ring: pom; retaining ring: stainless steel; seal: nbr (silicone-free) |
|---|---|
| Connection 1 | g1/2 (iso g) |
Product details : NORGREN C02471248 PFITC 12MM-G1/2 90 SWIV ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø12mm x G1/2" C02471248
Technical specifications
Attributes
| Material | body: pbt; threads: nickel-plated brass; release ring: pom; retaining ring: stainless steel; seal: nbr (silicone-free) |
|---|---|
| Connection 1 | g1/2 (iso g) |
| Profile | 90° swivel angle |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
- Usually arrives within 14 working days