SMC KRY10-02S FITTING


Connectors KR

References
smc:KRY10-02S
rubix:2606348
brand logo
brand logo
Technical specifications
MaterialFlameproof PBT
See all Specifications

Product details : SMC KRY10-02S FITTING


Flame resistant, one-touch fitting series KR can be used for a wide range of pressures from a low vacuum up to a pressure of 145 PSI. The use of a special profile ensures positive sealing and reduced resistance when the tube is being inserted. KR fittings are effective when piping in a confined space. The body and threaded portion can turn.
•Effective when piping is in a confined space
•Release collar allows easy removal of tubing without damaging the tube
•Ideal for areas where weld splatter is generated
•Flame resistant material
•Maximum operating pressure of 1.0MPa

Applicable Tube OD: Ø10
Port Size Applicable Tube: 02 [R(PT) 1/4]

Technical specifications


Attributes
Logistic Weight31 g
MaterialFlameproof PBT
Connection 210
Show UNSPSC/ECL@SS
£ 8.32 excl. VAT
/ Each
£ 9.98 incl. VAT
  • Delivery usually within ( 4 ) days