References
SMC:10-KQ2LE06-00N
Rubix:2599335
EAN:3618030225880

Technical specifications
| Material | body: c3604bd, pbt, pp; stud: c3604bd; chuck: stainless steel (sus304); guide: sus304, c3604bd, polyacetal (pom); collet & release button: polyacetal (pom); seal: nbr; gasket: sus304, nbr |
|---|---|
| Connection 1 | m14 x 1 |
Documents
Product details : SMC 10-KQ2LE06-00N ONE-TOUCH FITTING
SMC's popular one touch technology has been incorporated into this series where all the wetted metal parts are made from stainless steel. This fitting is suitable for use in CRT production for example where the use of copper must be avoided. Other applications include wash down or other environments that could corrode normal fittings. KG can be used for vacuum ?100 kPa and pressures up to 1 MPa (~150 PSI). This fitting is available in 27 different body styles, with connection sizes from M5 to + R(PT), and tube sizes from 4mm OD to 12 mm OD.
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Material | body: c3604bd, pbt, pp; stud: c3604bd; chuck: stainless steel (sus304); guide: sus304, c3604bd, polyacetal (pom); collet & release button: polyacetal (pom); seal: nbr; gasket: sus304, nbr |
| Connection 1 | m14 x 1 |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
| Type | bulkhead male elbow |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 9.36 excl. VAT
/ Each
£ 11.23 incl. VAT
- Delivery usually within ( 19 ) days