FESTO 177576 ELBOW FITTING FOR PROTECTIVE CONDUIT MKRL-16,5-PG-16
Protective Conduit L-Fitting
See technical informationSee documentsReferences
Festo:MKRL-16,5-PG-16
Rubix:117A0225
Manufacturer :177576
EAN:4052568038175

Technical specifications
| Material | polyamide (pa), copper-, ptfe- and silicone-free |
|---|---|
| Connection 1 | protection tube ø 16.5 |
Documents
Product details : FESTO 177576 ELBOW FITTING FOR PROTECTIVE CONDUIT MKRL-16,5-PG-16
Protective conduit L-fitting MKRL-16,5-PG-16 with fixed conduit-thread Connection, for flexible conduit Type MKR-... Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 17,8 g |
|---|---|
| Material | polyamide (pa), copper-, ptfe- and silicone-free |
| Connection 1 | protection tube ø 16.5 |
| Profile | l-fitting for protection tube |
| Connection 2 | pg 16 thread |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 10.93 excl. VAT
/ Each
£ 13.12 incl. VAT
- Delivery usually within ( 16 ) days