MECALINE 860285 FILTER/REGULATOR AUTO DRAIN 3/8IN
Adjustment filter
See technical informationSee documentsReferences
Mecaline:860285
Rubix:216A1431
EAN:3660338152320


Technical specifications
| Material | polymer body |
|---|---|
| Connection 1 | 3/8 |
| Filter fineness | 20 µm |
Documents
Product details : MECALINE 860285 FILTER/REGULATOR AUTO DRAIN 3/8IN
Polymer body. Filtering: 20 microns. Temperature: -10 to 50°C (10 bar). Inlet pressure (with delta P 1 bar): 0 to 15 bar. Output pressure (with delta P 1 bar): 0 to 8 bar. Maximum pressure: 15 bar. Range (with delta P 1 bar): 1.650 Nl/min (6 bar)
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | 3/8 |
| Filter fineness | 20 µm |
| Volume flow rate | 1650 l/min |
Show UNSPSC/ECL@SS
£ 50.19 excl. VAT
/ Each
£ 60.23 incl. VAT
- Usually arrives within 14 working days