References
SMC:AW40-F06DH
Rubix:114A0101
Manufacturer :00247807

Technical specifications
| Material | aluminium die cast |
|---|---|
| Connection 1 | g 3/4 |
| Filter fineness | 5 µm |
Documents
Product details : SMC AW40-F06DH FILTER REGULATOR
This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in four body sizes with piping from M5 to 3/4 in Rc, NPT or G thread types.
Strengths
Modular type filter regulator
Optional embedded pressure gauge
Available with built-in backflow mechanism
Rc, G(PF) or NPT threads
Optional embedded pressure gauge
Available with built-in backflow mechanism
Rc, G(PF) or NPT threads
Technical specifications
Attributes
| Material | aluminium die cast |
|---|---|
| Connection 1 | g 3/4 |
| Filter fineness | 5 µm |
| Body size | 40 mm |
| Volume flow rate | 2000 l/min |
| Max. service pressure | 10 bar |
| Drain Type | automatic drain (n.o., normally open) |
Show UNSPSC/ECL@SS
£ 105.99 excl. VAT
/ Each
£ 127.19 incl. VAT
- Delivery usually within ( 6 ) days