FESTO 8098265 FILTER REGULATOR MS4-LFR-1/4-D6-C-P-M-AG&


Filter regulator

References
festo:MS4-LFR-1/4-D6-C-P-M-AG-MPA-B
rubix:263A6698
manufacturer :8098265
ean:4052568569945
brand logo
brand logo
Technical specifications
Materialpa-reinforced (housing);pc (bowl);nbr (seal);pom (knob, valve tappet);high alloy steel, galvanised steel (spring);pe (air filter)
Connection 1g 1/4 in
Filter fineness5 µm
See all Specifications

Product details : FESTO 8098265 FILTER REGULATOR MS4-LFR-1/4-D6-C-P-M-AG&


Basic component with sturdy and lightweight polymer housing. Fully compatible with the MS series.

Strengths

•Very compact and extremely lightweight series for use close to the process directly in the machine
Stable control response
With secondary exhaust
Integrated secondary exhaust and primary exhaust with return flow function
The rotary knob locks into place to prevent unintentional rotation

Technical specifications


Attributes
Materialpa-reinforced (housing);pc (bowl);nbr (seal);pom (knob, valve tappet);high alloy steel, galvanised steel (spring);pe (air filter)
Connection 1g 1/4 in
Filter fineness5 µm
Body size4 mm
Volume flow rate1500 l/min
Min. service pressure 1 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 58.07 excl. VAT
/ Each
£ 69.68 incl. VAT
  • Delivery usually within ( 8 ) days