FESTO 188150 SHORT-STROKE CYLINDER ADVC-20-5-A-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-20-5-A-P-A
Rubix:111A5472
Manufacturer :188150
EAN:4052568077358

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : FESTO 188150 SHORT-STROKE CYLINDER ADVC-20-5-A-P-A
Short stroke cylinder ADVC-20-5-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=5 mm, Piston diameter=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 42.97 excl. VAT
/ Each
£ 51.56 incl. VAT
- Delivery date on request
Contact a branch