FESTO 156813 COMPACT CYLINDER ADVULQ-50-40-A-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-50-40-A-P-A
rubix:112A1891
manufacturer :156813
ean:4052568120665
ADVULQ-50-40-A-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter50 mm
Cylinder stroke40 mm
See all Specifications

Product details : FESTO 156813 COMPACT CYLINDER ADVULQ-50-40-A-P-A


Compact cylinder ADVULQ-50-40-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=40 mm, Piston diameter=50 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight892 g
TypeCompact cylinder ADVULQ
Cylinder diameter50 mm
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 371.99 excl. VAT
/ Each
£ 446.39 incl. VAT