KALAON ESD S3 SRC CI SHOE
EU shoe size | 36 |
---|---|
Collar height | High |
Colour | Brown |
Main material | Leather |
Water proof | No |
Metal free | No |
Metatarsal protection | No |
Security Category | S3 SRC |
Slip resistance | Yes |
Material | Water-repellent pull-up leather upper |
Secondary colour | Black |
Usually arrives within 14 working days