BASE B0617 AEROBIC S1P ESD SRC GREY/ORANGE EU45 UK11


AEROBIC S1P SRC ESD SHOE

References
base protection:B0617-45
rubix:389A0660
ean:8034003179540
brand logo
brand logo
brand logo
Technical specifications
EU shoe size45
Collar heightLow
ColourBlack
See all Specifications

Product details : BASE B0617 AEROBIC S1P ESD SRC GREY/ORANGE EU45 UK11


The AEROBIC B0617 S1P ESD SRC is a new lightweight scratch safety shoe that is built with many new features that make it extremely comfortable for the wearer. With a flexible, lightweight Air-Tech anti-fatigue sole. Plus Smell Stop fabric lining with permanent antibacterial treatment against bacteria and unpleasant odors caused by moisture. Extra padding in the collar and tongue for added comfort. New SlimCap which is metal without toe-cap and 35% lighter than normal. Also has high zipper resistance. Suitable for all floor types.
Standard: EN20345:2011 S1P ESD SRC
brand logo

Technical specifications


Attributes
EU shoe size45
Collar heightLow
ColourBlack
Main materialLeather
No laces/slip-onNo
MaterialGrain leather
Show UNSPSC/ECL@SS
£ 84.38 excl. VAT
/ Each
£ 101.26 incl. VAT
  • Usually arrives within 14 working days