GISS 885996 KALAON HIGH LEATHER SHOES S3 INFINERGY BROWN ESD SIZE 2.5
KALAON ESD S3 SRC CI SHOE
See technical informationSee documentsReferences
GISS:885996
Rubix:220A5174
EAN:3660338392313

Documents
Product details : GISS 885996 KALAON HIGH LEATHER SHOES S3 INFINERGY BROWN ESD SIZE 2.5
Water-repellent pull-up leather upper. Lining with breathable air tunnel. Insole with memory foam. Perforated aluminium toe cap with breathable membrane and light “no metal” anti-perforation sole. Cold thermal insulation at temperatures < 10°C. BASF soft E-TPU + Infinergy innersole. Outer sole made of compact PU, abrasion-resistant, hydrocarbon-resistant, non-slip and antistatic.
Weight: 664 g*
Technical specifications
Attributes
| EU shoe size | 35 |
|---|---|
| Collar height | high |
| Colour | brown |
| Main material | leather |
| Metal free | no |
| Metatarsal protection | no |
| Security Category | s3 src |
| Slip resistance | yes |
| Material | water-repellent pull-up leather upper |
Show UNSPSC/ECL@SS
£ 100.81 excl. VAT
/ Each
£ 120.97 incl. VAT
- Usually arrives within 14 working days
EU shoe size
35
