Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1782833 ISO CYLINDER
FESTO 1782833 ISO CYLINDER
Pneumatic standard cylinder Festo
References
festo:
DSBF-C-100-400-PPSA-N3-R
rubix:
390A8280
manufacturer :
1782833
ean:
4052568248208
Technical specifications
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1782833 ISO CYLINDER
Standard cylinder DSBF-C-100-400-PPSA-N3-R Stroke=400 mm, Piston diameter=100 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Cylinder diameter
100
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
418.47
excl. VAT
/
Each
£
502.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 1646764 ISO CYLINDER
FESTO 1908320 STANDARDS-BASED CYLINDER DSNU-25-10-PPS-A
SMC C85N25-75C AIR CYLINDER
NORGREN RM/8016/M/200 16MM MAGNETIC PISTON CYLINDER
SMC CD85N25-60C-B AIR CYLINDER
SMC CP96NDB100-200C CYLINDER WITH LOCK
FESTO 163471 STANDARDS-BASED CYLINDER DNC-100-160-PPV-A
FESTO 1646775 STANDARDS-BASED CYLINDER DSBG-80-100-PPVA-N3
FESTO 188106 SHORT-STROKE CYLINDER AEVC-16-10-A-P
FESTO 188165 SHORT-STROKE CYLINDER AEVC-25-25-I-P
SMC CP96KB32-320CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 8165669 STANDARDS-BASED CYLINDER
SMC CP96KDB50-600C ISO15552 50MM STROKE NON ROTATING CYLINDER
FESTO 196054 ROUND CYLINDER DSNU-63-100-PPV-A
FESTO 3659473 ISO CYLINDER