FESTO 188087 SHORT-STROKE CYLINDER AEVC-12-10-A-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-12-10-A-P
Rubix:111A1011
Manufacturer :188087
EAN:4052568076757

Technical specifications
| Type | aevc short-stroke cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 188087 SHORT-STROKE CYLINDER AEVC-12-10-A-P
Short stroke cylinder AEVC-12-10-A-P No facility for sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=12 mm, Spring return force, retracted=4 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x21x20 mm |
|---|---|
| Logistic Weight | 33,64 g |
| Type | aevc short-stroke cylinder |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 31.28 excl. VAT
/ Each
£ 37.54 incl. VAT
- Delivery usually within ( 10 ) days