FESTO 8152548 STANDARDS-BASED CYLINDER CRDSNU-16-10-P-A


ISO Cylinder

References
festo:CRDSNU-16-10-P-A
rubix:244A1715
manufacturer :8152548
ean:4052568575724
brand logo
brand logo
Technical specifications
TypeRoundline Cylinder
Cylinder diameter16 mm
See all Specifications

Product details : FESTO 8152548 STANDARDS-BASED CYLINDER CRDSNU-16-10-P-A


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeRoundline Cylinder
Cylinder diameter16 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 115.55 excl. VAT
/ Each
£ 138.66 incl. VAT
  • Delivery usually within ( 2 ) days