References
Aventics:0822121001
Rubix:157A7540
Manufacturer :822121001


Technical specifications
| Type | profile cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
Product details : AVENTICS PNEUMATIC CYLINDER 0822121001
Double-acting ISO 15552 profiled tube cylinder. PRA series, with magnetic piston.
Strengths
Pneumatic damping, adjustable. Optional ATEX Version.
Technical specifications
Attributes
| Package weight | 780 g |
|---|---|
| Type | profile cylinder |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 129.37 excl. VAT
/ Each
£ 155.24 incl. VAT
- Delivery usually within ( 4 ) days