Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 530566 SHORT-STROKE CYLINDER AEVC-12-5-P
FESTO 530566 SHORT-STROKE CYLINDER AEVC-12-5-P
AEVC short stroke cylinder
References
festo:
AEVC-12-5-P
rubix:
113A2590
manufacturer :
530566
ean:
4052568085803
Technical specifications
Type
AEVC Short-stroke cylinder
Cylinder diameter
12
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 530566 SHORT-STROKE CYLINDER AEVC-12-5-P
Short stroke cylinder AEVC-12-5-P Without thread on piston rod Stroke=5 mm, Piston diameter=12 mm, Spring return force, retracted=4 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
19,85
g
Type
AEVC Short-stroke cylinder
Cylinder diameter
12
mm
Cylinder stroke
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.71
excl. VAT
/
Each
£
39.25
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC CD85N25-50C-A-XC6A ISO CYLINDER
FESTO 1384894 STANDARDS-BASED CYLINDER DSBC-100-100-PPSA-N3
SMC D80 DOUBLE REAR CLEVIS
SMC CD85N25-150S-B ISO 6432 CYLINDER
SMC CP96SDB80-460C ISO 15552 CYLINDER
NORGREN RT/57220/M/250 CYLINDER
FESTO 196381 ROUND CYLINDER ESNU-40-50-P-A
SMC CP96SB40-25 ISO 15552 CYLINDER
FESTO 3659497 ISO CYLINDER
SMC CP96SDB125-700W CYLINDER DOUBLE ROD
SMC C85N12-160 AIR CYLINDER
SMC CP96NDB50-320C CYLINDER WITH LOCK
FESTO 1781072 ISO CYLINDER
SMC CP96NDB80-400CW CYLINDER WITH LOCK DOUBLE ROD
FESTO 188328 SHORT-STROKE CYLINDER AEVC-100-10-A-P-A