FESTO 188328 SHORT-STROKE CYLINDER AEVC-100-10-A-P-A
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-100-10-A-P-A
Rubix:113A5075
Manufacturer :188328
EAN:4052568149321

Technical specifications
| Type | aevc short-stroke cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 188328 SHORT-STROKE CYLINDER AEVC-100-10-A-P-A
Short stroke cylinder AEVC-100-10-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=100 mm, Spring return force, retracted=140 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 2243,5 g |
|---|---|
| Type | aevc short-stroke cylinder |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 190.66 excl. VAT
/ Each
£ 228.79 incl. VAT
- Delivery usually within ( 10 ) days