FESTO 163521 STANDARDS-BASED CYLINDER DNC-125-400-PPV
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-125-400-PPV
Rubix:113A1744
Manufacturer :163521
EAN:4052568135133

Technical specifications
| Type | dnc standard cylinder |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 400 mm |
Documents
Product details : FESTO 163521 STANDARDS-BASED CYLINDER DNC-125-400-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 13600 g |
|---|---|
| Type | dnc standard cylinder |
| Cylinder diameter | 125 mm |
| Cylinder stroke | 400 mm |
Show UNSPSC/ECL@SS
£ 1,007.30 excl. VAT
/ Each
£ 1,208.76 incl. VAT
- Delivery usually within ( 16 ) days