FESTO 188197 SHORT-STROKE CYLINDER AEVC-32-25-I-P


AEVC short stroke cylinder

References
festo:AEVC-32-25-I-P
rubix:107A1084
manufacturer :188197
ean:4052568077822
AEVC-32-25-I-P Short stroke cylinder
brand logo
Technical specifications
Typeaevc short-stroke cylinder
Cylinder diameter32 mm
See all Specifications

Product details : FESTO 188197 SHORT-STROKE CYLINDER AEVC-32-25-I-P


Short stroke cylinder AEVC-32-25-I-P No facility for sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=32 mm, Spring return force, retracted=22 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight208,65 g
Typeaevc short-stroke cylinder
Cylinder diameter32 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 54.84 excl. VAT
/ Each
£ 65.81 incl. VAT