PORTWEST SF53 ARAFLAME GOLD COVERALL NAVY 52 REGULAR


AF53 - Araflame Gold Coverall

References
portwest:AF53-NVY-52R
rubix:80450022
brand logo
brand logo
Technical specifications
Colournavy
Size52r
Main materialother
See all Specifications

Product details : PORTWEST SF53 ARAFLAME GOLD COVERALL NAVY 52 REGULAR


Inherent flame resistant qualities will not diminish with washing. Protection against radiant, convective and contact heat. Sew on flame resistant industrial wash tape. Triple-stitched seams for extra durability. Radio loop for easy clipping of a radio. Two-way zip for quick and easy access. Durable, strong and long lasting brass zips. Hook and loop cuffs for a secure fit. Two tier knee pad pockets allowing two positioning options.
EN 1149 -5 ; EN ISO 11612 A1+A2, B1, C1, F1

Technical specifications


Attributes
Colournavy
Size52r
Main materialother
Material93% meta-aramid, 5% para-aramid, 2% carbon fibre
Show UNSPSC/ECL@SS
£ 141.32 excl. VAT
/ Each
£ 169.58 incl. VAT
  • In stock: Next day delivery