FESTO 162676 MICRO-FILTER CARTRIDGE LFMAP-D-MAXI
Micro Filter Cartridge
See technical informationSee documentsReferences
Festo:LFMAP-D-MAXI
Rubix:122A0138
Manufacturer :162676
EAN:4052568132132

Technical specifications
| Threading diameter (inch) | 0.75 '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : FESTO 162676 MICRO-FILTER CARTRIDGE LFMAP-D-MAXI
Micro Filter cartridge LFMAP-D-MAXI For Micro-Filter LFMA, degree of Filtering: 0.01 µm Size=Maxi, Series=D, Grade of filtration=0,01 µm, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x57x114 mm |
|---|---|
| Logistic Weight | 70,9 g |
| Threading diameter (inch) | 0.75 '' |
| Filter fineness | 0.01 µm |
| Type | micro filter cartridge |
| Material | metal |
| Volume flow rate | 550 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 16 bar |
| Min. temperature | 1.5 °C |
| Max. temperature | 60 °C |
| Connection | 3/4 npt / g 3/4 iso |
Show UNSPSC/ECL@SS
£ 220.82 excl. VAT
/ Each
£ 264.98 incl. VAT
- Delivery usually within ( 8 ) days