NORGREN B68G-BGK-AR3-RLN FILTER REGULATOR OLYMPIAN
Compressed AirFilter
See technical informationSee documentsReferences
IMI Norgren:B68G-BGK-AR3-RLN
Rubix:120A2978
Manufacturer :B68G-BGK-AR3-RLN

Documents
Product details : NORGREN B68G-BGK-AR3-RLN FILTER REGULATOR OLYMPIAN
Filter regulator 40 My 0.4-8 G1 1/2
Strengths
•High Efficiency Water Remova
Good regulation characteristics
Non-rising Adjusting knob has Snap-Action Lock
Good regulation characteristics
Non-rising Adjusting knob has Snap-Action Lock
Technical specifications
Attributes
| Threading diameter (inch) | 1 1/2 '' |
|---|---|
| Filter fineness | 40 µm |
| Type | bspp (g) |
| Material | aluminum |
| Volume flow rate | 14400 l/min |
| Min. service pressure | 17 bar |
| Max. service pressure | 8 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 618.58 excl. VAT
/ Each
£ 742.30 incl. VAT
- Usually arrives within 14 working days
