References
Aventics:R412007027
Rubix:273A7059
Manufacturer :R412007027
EAN:3661475985796


Technical specifications
| Threading diameter (inch) | g 3/8 '' |
|---|---|
| Filter fineness | 0.3 µm |
Product details : AVENTICS R412007027
Pre-filter, Series AS3-FLP
Technical specifications
Attributes
| Threading diameter (inch) | g 3/8 '' |
|---|---|
| Filter fineness | 0.3 µm |
| Volume flow rate | 900 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 16 bar |
Show UNSPSC/ECL@SS
£ 171.22 excl. VAT
/ Each
£ 205.46 incl. VAT
- Usually arrives within 14 working days