References
Festo:MS4-LF-1/8-CRV
Rubix:114A2952
Manufacturer :529405
EAN:4052568085001

Documents
Product details : FESTO 529405 FILTER MS4-LF-1/8-CRV
Filter MS4-LF-1/8-CRV 5 µm Filter, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=4, Series=MS, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 253 g |
|---|---|
| Threading diameter (inch) | g 1/8 '' |
| Filter fineness | 5 µm |
| Material | die-cast aluminium |
| Volume flow rate | 1000 l/min |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 63.17 excl. VAT
/ Each
£ 75.80 incl. VAT
- Delivery usually within ( 6 ) days