References
Festo:VAF-DB-1/2
Rubix:123A0269
Manufacturer :553141
EAN:4052568095789

Technical specifications
| Type | festo 553141 vacuum filter vaf-db-1/2 |
|---|---|
| Max. service pressure | 0 bar |
Documents
Product details : FESTO 553141 VACUUM FILTER VAF-DB-1/2
vacuum Filter VAF-DB-1/2 for Filtering dirt particles Assembly Position=Vertical, Grade of filtration=80 µm, Operating pressure=-0,95 - 0 bar, Note on operating pressure=Only for application in open vacuum systems, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Type | festo 553141 vacuum filter vaf-db-1/2 |
|---|---|
| Max. service pressure | 0 bar |
| Min. temperature | -5 °C |
| Max. temperature | 50 °C |
| Connection | g1/2 |
| Min. service pressure | -0.95 bar |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 80.90 excl. VAT
/ Each
£ 97.08 incl. VAT
- Delivery usually within ( 2 ) days