CEJN 112080100 BLOWGUN RC 1/4IN FEM - 90MM BENT TUBE, NON-REMOVABLE
Air and Fluid Gun
See technical informationReferences
CEJN:11 208 0100
Rubix:119A8307
Manufacturer :11 208 0100
EAN:07391390118578

Product details : CEJN 112080100 BLOWGUN RC 1/4IN FEM - 90MM BENT TUBE, NON-REMOVABLE
The CEJN Series 208 blowgun has a valve package that enables it to handle both air as well as non-explosive fluids. The Series is offered in several styles, including standard full-flow, noise-reducing Star-Tip, and a pressure-regulated safety version.
Strengths
•High blowing force|•Easily regulated infinite flow|•Ergonomic, comfortable controls
Technical specifications
Attributes
| Connection 1 | g1/4 |
|---|---|
| Flow | 30 m³/h |
| Sound level | 96 dB |
| Nominal pressure | 16 bar |
| Material | pom (body);brass (valve, tube) |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 23.23 excl. VAT
/ Each
£ 27.88 incl. VAT
- Usually arrives within 14 working days