References
SMC:VMG-CFR10343
Rubix:119A8747
Manufacturer :VMG-CFR10343

Product details : SMC VMG-CFR10343 BLOW GUN-GBMHR0753-200-0813
Series VMG has a large effective area of 0.05 in² (30 mm²), without nozzle. Pressure loss is 0.725 psi (0.005 Mpa) or less when nozzle bore size 2.5 mm is used. Piping direction is optional from the top or bottom. Nozzles include: Male thread high efficiency low noise w/male thread and extension nozzles.
Technical specifications
Attributes
| Connection 1 | rc 1/4 |
|---|---|
| Sound level | 80 dB |
| Type of coupling | s coupler plug type |
| Nominal pressure | 10 bar |
| Material | pbt resin; nbr seals; brass nozzle |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 640.08 excl. VAT
/ 6 pieces
£ 768.10 incl. VAT
- Delivery usually within ( 6 ) days