SMC VHS20-F02B-S PRESSURE RELIEF 3 PORT VALVE


Air Combination

References
smc:VHS20-F02B-S
rubix:223A7483
VHS20/30/40/50, Pressure Relief 3 Port Valve w/Locking Holes (Single Action)
brand logo
Technical specifications
TypePressure Relief Valve
See all Specifications

Product details : SMC VHS20-F02B-S PRESSURE RELIEF 3 PORT VALVE


Pressure relief 3 port valve with locking holes
Modular connection type for connecting to FRL units
Energy saving: zero air bleeding during switching the handle
Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
With built-in silencer for EXH port as an option.
•Modular connection type for connecting to FRL units
•Flow rate up to 8270 l/min
•Energy saving: zero air bleeding during switching the handle
•Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
•With built-in silencer for EXH port as an option.

Body Size: 20
Thread: F (G)
Port Size: 02 (1/4)
Handle/Bonnet Material: B (Aluminum)
Options: S (Built-in Silencer, EXH Port)
Semi-standard: None
Made to Order: None

Technical specifications


Attributes
Logistic Weight96 g
TypePressure Relief Valve
Type of couplingNPT
Show UNSPSC/ECL@SS
£ 28.48 excl. VAT
/ Each
£ 34.18 incl. VAT
  • Delivery usually within ( 4 ) days