References
SMC:C85N25-100-XB6
Rubix:107A0547
EAN:3618035491594

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | mounting: integrated hinge |
Product details : SMC C85N25-100-XB6 AIR CYLINDER
The C85 series conforms to ISO 6432 and CETOP RP52P. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life
Technical specifications
Attributes
| Logistic Weight | 442 g |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 100 mm |
| Type | mounting: integrated hinge |
Show UNSPSC/ECL@SS
£ 89.44 excl. VAT
/ Each
£ 107.33 incl. VAT
- Delivery usually within ( 7 ) days