References
SMC:CD76E32-40T-B
Rubix:113A5523

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | air cylinder |
Documents
Product details : SMC CD76E32-40T-B AIR CYLINDER
The C76 series air cylinders offer a simple, space saving design with high dimensional accuracy, making these cylinders very easy to use. Large spanner flats on the rod and head covers greatly simplify their installation and positioning. Low friction and the standard elastomer cushion rings allow piston speeds. Greater side loads are allowed due to the close tolerance of the piston rod in the front-end bush
Technical specifications
Attributes
| Logistic Weight | 407 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 40 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 78.91 excl. VAT
/ Each
£ 94.69 incl. VAT
- Delivery usually within ( 7 ) days