References
SMC:CDG1BA32-170+30Z-XC10
Rubix:2600275

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 170 mm |
| Type | air cylinder |
Documents
Product details : SMC CDG1BA32-170+30Z-XC10 AIR CYLINDER
Series CG1 precision air cylinder has bore sizes and can meet any application need. The tube is impact to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable
Strengths
•CG1, double acting, single rod cylinder with made-to-order options
Most options are auto switch capable
7 mounting options
Most options are auto switch capable
7 mounting options
Technical specifications
Attributes
| Logistic Weight | 1234 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 170 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 157.71 excl. VAT
/ Each
£ 189.25 incl. VAT
- Delivery usually within ( 35 ) days