Air Cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 125 mm |
Type | air cylinder |
Logistic Weight | 215 g |
---|---|
Cylinder diameter | 20 mm |
Cylinder stroke | 125 mm |
Type | air cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 12 mm |
Usually arrives within 14 working days