MECALINE 895832 CYLINDER ISO6432 D20 C160 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895832
Rubix:259A5934
Manufacturer :895832
EAN:3660338481345
Documents
Product details : MECALINE 895832 CYLINDER ISO6432 D20 C160 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | iso6432 |
Show UNSPSC/ECL@SS
£ 40.63 excl. VAT
/ Each
£ 48.76 incl. VAT
- In stock: Next day delivery

