CG1-Z Air Cylinder
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 450 mm |
Type | Air Cylinder |
Logistics dimensions (L x W x H) | 47x589x47 mm |
---|---|
Logistic Weight | 1763 g |
Cylinder diameter | 40 mm |
Cylinder stroke | 450 mm |
Type | Air Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 6 ) days